Shop All GFCI Receptacles
Ezgeneration
Mfg R06-GFNL1-00T Guide Light and Self-Test Tamper Resistant Gfci Outlet - Light Almond
Mfr # EZ431319
Zoro # G804013449
product price: $37.05
/ea
$37.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezgeneration
- MFR # EZ431319
- Zoro # G804013449
- UPC # 747216296710
- Country of Origin China
- Category GFCI Receptacles
Description
Features
- Volts - 125
- Color - Light Almond
- Nema Type - 1-15 R
- Tamper Resistant
- Switch Type - GFCI
- Material - Thermoplastic
- GFCI Receptacle With Nightlight
- Sensor provides automatic on/off based on ambient lighting
- Energy-efficient guide light uses approx. 1W of electricity - no bulbs to replace
- Saves space by eliminating the need to use an outlet for a plug-in night light
- For an added layer of protection, the GFCI regularly conducts an automatic internal test to confirm that it can respond to a ground fault
- Patented lockout action prevents reset if GFCI is damaged and cannot respond to a ground fault
- Slim, shallow design - reduced depth makes it easier to install in any electrical box, even shallow ones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 25kA (STV25K10S)
- HTM 10-30V-DC PROXIMITY SENSOR (OCN2-1208P-ARS4)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-NS)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB5AW153)
- HUBBELL GFCI Rceptcle, Commer., Blk, 15A, 0.5 HP (GFRST15BKNL)
- LEVITON GFCI RECPT OUTLT 20A WHT (GFNT2-0RW)
- LEVITON GFI Receptacle, Ivry, PlyCrbt, Bck;Sd (GFRBF-I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFR20GRY)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Red (GFTWRST82R)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10 (GLS-15ATR-WH-10)
- PASS & SEYMOUR 20A WHT Dead Self GFCI (2087WCCD4)
- Ezgeneration GFCI Receptacles