Shop All Wall Plates
Ezgeneration
GFNT1-KGY 15 amp 125 V GFCI Receptacle Gray
Mfr # EZ157026
Zoro # G303773820
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezgeneration
- MFR # EZ157026
- Zoro # G303773820
- UPC # 654204845334
- Country of Origin China
- Category Wall Plates
Description
Features
- Product Type: GFCI Receptacle
- Maximum Amperage: 15 amps
- Nema Type: 1-15R
- Volts: 125 volts
- Color: Gray
- Assembled Height: 4.25 in.
- Receptacle Outlet Type: Self Test
- Application: For All Residential Applications
- Material: Thermoplastic
- Indoor and Outdoor: Indoor
- UL Listed: Yes
- Back and side wiring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 48" (GEX-48)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD (30G423)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M082)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-8002)
- EZGENERATION C-Series Stainless Steel 1 Gang Metal Blank Wall Plate (EZ2742645)
- EZGENERATION GFNL2-00W 20amp 125 V Guide Light GFCI Receptacle (EZ32591)
- EZGENERATION Light Almond 3-Gang, 2-Toggle with 1-Duplex Combo Wall Plate, White (EZ778458)
- EZGENERATION LV80309x-LV80309T Decora Plus Screwless Snap-On Wallplate- 2 Gang- Light Almond (EZ2985562)
- EZGENERATION 15 amps 125V 5-15 R Duplex & Type C White Outlet & USB Charger, White (EZ2184837)
- EZGENERATION Light Almond 1 Gang Toggle Switch Wall Plate (EZ84607)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- Ezgeneration Lighting Controls