Shop All Electrical Boxes
Ezgeneration
Electrical Box, Cut-In Box, 2 Gang
Mfr # EZ1255145
Zoro # G103977213
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Cut-In Box
- Number of Gangs 2
- Length 4-1/2 in
- Width 4-1/2 in
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezgeneration
- MFR # EZ1255145
- Zoro # G103977213
- UPC # 746591655242
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4-1/2 in |
Width | 4-1/2 in |
Depth | 4 in |
Details
Item | Electrical Box |
Box Type | Cut-In Box |
Number of Gangs | 2 |
Color | Orange |
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Lots of options in every category
- High quality construction and modern designs
- Superior quality performance and reliability
- Competitive prices and value for money
- 2 gang blank wallplate
- Cheetah line
- Fast installation stud guides
- Use with cheetah devices only
- Color: Orange
- Dimension: 4.5 x 4.5 x 4 "
- Weight: 3.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X225-O/B)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 25 A, Reversing: No (LC1D25KUE)
- CANTEX Weatherproof Electrical Box, 21.8 cu in, FSS Box, 1 Gang, PVC, Rectangular (5133540)
- TAYMAC Electrical Box, 283.5 cu in, Outlet Box, 1 Gang, Aluminum (MKG4280SS)
- CARLON Electrical Box, T Box, 2 Gang, PVC (E382DE)
- RACO Electrical Box, 25 cu in, Cable Box, 2 Gang, PVC, Rectangular (7488RAC)
- PANDUIT Junction Box, Power, Iw, 2-Gang, 2 Gang, PVC (JBP2IW)
- RACO Electrical Box, 12.5 cu in, Old Work Box, 1 Gang, Steel, Rectangular (6638761)
- CANTEX Electrical Box, 864.0 cu. in., Surface Mount, 6 Gang, PVC (5133713)
- Ezgeneration Electrical Boxes