Ezgeneration

Desktop Calculator- 12-Digit LCD- Two-Color Printing- Black/Red


product price: $125.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

12-digit heavy-duty printing calculator with equals/plus logic features a large two-color backlit display with negative numbers in red. Design includes large well-spaced contoured keys with PC Touch and left side total key. Prints 4.0 lines per second in two colors. Calculator delivers large print on paper tape. Enter two cost/sell/margin variables the third appears and prints. Functions include tax set and tax +/- four-key independent memory change sign key grand total key item count date/non-add and automatic constants.
  • Cost/sell/margin variables.
  • Tax set and tax +/-.
  • Change sign key.
  • Grand total key.
  • Date/non-add.
  • Automatic constants.
  • Printing: 12 Digit - Dual Color.
  • Print Speed: 4lps.
  • Calculator Features: Big Display.
  • Display Screen: 12 Character - LCD.
  • Power Source: AC Supply.
  • Dimensions: 8" x 11" x 3".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.