Shop All Wall Plates
Ezgeneration
80704-00W White Power Outlet Rectangle Wall Plate
Mfr # EZ156334
Zoro # G504001692
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezgeneration
- MFR # EZ156334
- Zoro # G504001692
- UPC # 654204829624
- Country of Origin China
- Category Wall Plates
Description
Features
- Number of Gangs: 1 gang
- Color: White
- Material: Thermoset Plastic
- Switch Style: Power Outlet
- Product Type: Wall Plate
- Number in Package: 1 pk
- Shape: Rectangle
- Assembled Width: 3-1/8 in.
- Assembled Height: 4-7/8 in.
- Number of Outlet Openings: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Connector Nema 5-20, Perma-Link Indust. (1612-C)
- KH INDUSTRIES Pendant Station, 8, Push Button, NO, NC (CPH08-A3C-000A)
- RITTAL Carbon Steel Enclosure, 13.80 in H, 12 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB141206HC)
- ERICSON Plug Nema 5-15, Perma-Tite Extreme Grade (1510-PW6P)
- EZGENERATION SmartlockPro 15A 125V Duplex Light Gray GFCI Outlet 5-15R (EZ3306202)
- EZGENERATION 1 Gang Light Almond Decora GFCI Midway Wall Plate (EZ149549)
- EZGENERATION Light Almond 3-Gang, 2-Toggle with 1-Duplex Combo Wall Plate, White (EZ778458)
- EZGENERATION 5.25 x 3.5 in. 1 Gang Stainless Steel Duplex Oversized Wall Plate (EZ900447)
- EZGENERATION C-Series Stainless Steel 1 Gang Metal Blank Wall Plate (EZ2742645)
- EZGENERATION Decora Light Gray 2 Gang Polycarbonate Screwless Wall Plate (EZ2514486)
- LEVITON Decora Device Wall Plate, White, 2.87" W (84401-G4W)
- Ezgeneration Wall Plates