Shop All Uninterruptible Power Supplies (UPS)
Ezgeneration
700VA - 400W AVR UPS
Mfr # EZ1528639
Zoro # G311931960
product price: $362.49
/ea
Free Shipping & Returns
$362.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezgeneration
- MFR # EZ1528639
- Zoro # G311931960
- UPC # 780997280707
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Electrical Interlocks, 460 volt, Steel (AEK460)
- EATON Flush Push Button, Green, Non-Illum, 22mm (M22-D-G)
- 3M Resin Comp Splice Kit, 4 AWG to 250 kcmil (85-16)
- TEMPCO Compression Fitting, Adj, 1/8NPT, L 3/16 (FTG-156-106)
- APC UPS System, 350 VA, , In:120V AC (BK350)
- TRIPP LITE UPS System, 2.2 kVA, 7 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU2200RTXLCD2U)
- EATON UPS System, 1000 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC1000)
- GLOBAL INDUSTRIAL Lithium Iron Phosphate Battery, 20AH (812549)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- TRIPP LITE UPS System, 500 VA, 6 Outlets, Tower, Out: 115/120V AC , In:120V AC (OMNISMART500)
- TRIPP LITE UPS System, 550 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET550U)
- Ezgeneration Power Systems