Ezgeneration

7 Port Pci USB Card Adapter


product price: $41.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This PCI-based High Speed USB 2.0 Adapter Card adds seven USB 2.0 ports (1 internal USB A Female 2 internal USB motherboard header and 4 external USB A Female) to your PCI-capable PC. The PCI USB 2.0 card is a versatile solution that lets you add USB 2.0 connections without having to upgrade the system motherboard.
  • Type: USB Adapter.
  • Host Interface: PCI.
  • Data Transfer Rate: 480Mbps USB 2.0 High Speed.
  • Ports: 4 x 4-pin Type A Female USB 2.0 - USB External 3 x 4-pin Type A Female USB 2.0 - USB Internal.
  • Form Factor: Plug-in Card Hot-swappable.
  • Dimensions: 0.79" x 4.72" x 4.8".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.