Shop All Data & Ethernet Cables
Ezgeneration
5 ft. Cat 6 Snagless Ethernet Cable; Yellow
Mfr # EZ327526
Zoro # G203956002
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezgeneration
- MFR # EZ327526
- Zoro # G203956002
- UPC # 661541424535
- Country of Origin China
- Category Data & Ethernet Cables
Description
Features
- RJ45 connector-clip protectors eliminate cable snags during installation
- Make Gigabit Ethernet connections with PoE support
- Prevent cable damage with molded RJ45 connectors
- ETL Verified 24AWG 5ft Cable
- RJ-45 connector(s)
- Unshielded twisted pair (UTP)
- 5.00ft
- Complies with RoHS Standards
- Color: Yellow
- Size: 5 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, USB C TO HDMI 4K (TRPU444006H)
- MIGHTY MAX BATTERY 12V 11.2Ah GEL Battery for KTM 60011053000 (YTZ14SGEL95)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 12V 5Ah Deltec 1050 Battery (MAX3497589)
- BATTERY CLERK AJC® Kung Long WP3-12 Sealed Lead Acid - AGM - VRLA Battery (KUNG LONG-WP3-12)
- EZGENERATION 30 ft. CAT6 Patch Cable with Snagless RJ45 Connectors; Black (EZ768883)
- CABLE WHOLESALE CableWholesale 11E1-01702 IEEE 488 Cables (11E1-01702)
- ZORO SELECT Data Cable, 1000 ft. L, Black Jacket (878)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 1ft Blue (31016)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Non Booted Cable- 50ft White (100112WT)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Orange, 100pk (101301OR)
- ZORO SELECT Data Cable, 1000 ft. L, Black Jacket (18592)
- Ezgeneration Data & Ethernet Cables