Shop All Wall Plates
Ezgeneration
4.56 x 0.22 x 4.5 in. Light Almond 2-Gang Standard Size of Toggle & Blank Wall Plate; White
Mfr # EZ771976
Zoro # G304013574
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezgeneration
- MFR # EZ771976
- Zoro # G304013574
- UPC # 723902749869
- Country of Origin China
- Category Wall Plates
Description
Familiar and functional, traditional wallplates are designed for use with traditional devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily.
Features- Great for a variety of applications
- Smooth face and rounded edges resist dust accumulation
- Accents most wall colors
- Resistant to mechanical stress associated with high abuse applications
- Molded thermoplastic for maximum resistance to impact, abrasion, fading and discoloration
- 2-gang wallplate
- 1 toggle with 1 blank
- Color: Light Almond
- Material: Thermoplastic
- Current: 15A
- Voltage: 120/277V
- Size: 4.56 x 0.22 x 4.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 11.8" L Cable Tie OR PK 100 (36J227)
- SCHNEIDER ELECTRIC Legend Plate, Close, White/Black and Red (ZBY2314)
- SCHNEIDER ELECTRIC Biometric Switch, Momentary, PNP, 2m Cable (XB5S2B2L2)
- KILLARK Cable Connector, 2.30" L, 1/2"Hub Trade (MC1C)
- EZGENERATION C-Series Stainless Steel 1 Gang Metal Blank Wall Plate (EZ2742645)
- EZGENERATION SmartlockPro 15A 125V Duplex Light Gray GFCI Outlet 5-15R (EZ3306202)
- EZGENERATION 5.25 x 3.5 in. 1 Gang Stainless Steel Duplex Oversized Wall Plate (EZ900447)
- EZGENERATION GFNT2-KGY 20 amp 125 V GFCI Receptacle Grey (EZ159427)
- EZGENERATION 1 Gang Light Almond Decora GFCI Midway Wall Plate (EZ149549)
- EZGENERATION GFNL2-00W 20amp 125 V Guide Light GFCI Receptacle (EZ32591)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97522)
- Ezgeneration Wall Plates