Ezgeneration

Line Interactive UPS, 425VA, Desktop


product price: $77.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • UPS Type Line Interactive
  • Power Rating 425VA
  • Mounting Desktop
  • Wattage 255 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Line Interactive UPS
UPS Type Line Interactive
Power Rating 425VA
Mounting Desktop
Wattage 255 W

Description

Standby 425 VA Desktop UPS safeguards home/office computers and other electronics (monitors scanners speakers CD/DVD players MP3 players and phones) from surges spikes sags brownouts and other power abnormalities. Its composite integrated circuitry offers advanced lightning protection.
  • Type: Standby UPS.
  • Batteries: 1 Sealed Lead Acid.
  • Receptacles: 4 x NEMA 5-15R - Battery Backup System 4 x NEMA 5-15R - Surge-protected.
  • Plug/Connector Type: NEMA 5-15P.
  • Input Voltage Range: 96 V AC to 140 V AC.
  • Form Factor: Desktop.
  • Load Capacity: 425 VA/255 W.
  • Dimensions: 6" Height x 9.8" Width x 3" Depth.
  • Input Voltage: 110 V AC.
  • Backup/Run Time: 0.03 Hour 255 W Full Load 0.12 Hour 127.50 W Half Load.
  • Interfaces/Ports: USB.
  • Battery Recharge Time: 8 Hour Typical.
  • Output Voltage: 120 V AC Battery Operation
  • Green Compliant: Yes.
  • Green Compliance Certificate/Authority: RoHS.
  • Output Voltage: 110 V AC Battery Operation 120 V AC Battery Operation.
  • Dataline Protection: RJ-11 Phone.
  • Filtering: EMI/RFI.
  • Frequency: 47 to 63 Hz Input.
  • Overload Protection: Resettable Circuit Breaker.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.