Shop All TV Antennas
Ezgeneration
4 ft. White Whip 500W CB Radio Antenna
Mfr # EZ1587309
Zoro # G804150458
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezgeneration
- MFR # EZ1587309
- Zoro # G804150458
- UPC # 780997865546
- Country of Origin China
- Category TV Antennas
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- 4 ft estimated @ 500 W
- helically wound
- Factory adjusted adjustable field
- Made to comply with strict standards for quality
- Color/Finish: White
- Size: 4 ft.
- Watts: 500 watt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tadiran Tl-5902/s (TL-5902/S TADIRAN)
- ADD-ON Addon N-Tron Ntsfp-Fx Compatible Taa Compliant 100Base-Fx Sfp (NTSFP-FX-AO)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG1 LR621 364 (EB-L621)
- PC ENCLOSURES 32 Stainless Steel LCD Guardian- Fits up to 32" TV Screen (32 Stainless LCD Guardian)
- SUPERSONIC Outdoor Superior HDTV Antenna, SC609 (SC-609)
- PANORAMA ANTENNAS Lpam The Low Profile Mimo 2Xlte Ant Is A Compact, Robust Low-Profile (LPAM-BC3G-26-3SP)
- KING King K6B-OA8300 HDTV Batwing Antenna Replacement with Signal Meter (K6B-OA8300)
- FIRESTIK Firestik FS4-B Tuneable 4 ft. Antenna - Black (FS4-B)
- COMMSCOPE Replacement for Commscope Wma412 (WMA412 COMMSCOPE)
- EVERHARDT Everhardt SNGP4 4 ft.Mirror Mount Ss No Ground Antennaenna -White (SNGP4)
- PROCOMM Procomm MTV2MM Rabbit Ear Type Mirror Mount TV Antenna Kit (MTV2MM)
- Ezgeneration TV Antennas