Shop All Battery Chargers
Ezgeneration
3W102-0GY 2 Pole 3 Wire Grounding Cord Outlet Gray
Mfr # EZ154497
Zoro # G804146994
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezgeneration
- MFR # EZ154497
- Zoro # G804146994
- UPC # 654204828276
- Country of Origin China
- Category Battery Chargers
Description
, 2 Pole 3 Wire Grounding Cord Outlet, Gray,15 amp,125 volt, Thermoplastic,Outlet
Features- 15 amp
- 125 volt
- NEMA 5-15R
- Color : gray
- Thermoplastic
- Outlet
- Clamptite hinged design
- Dimension: 2.25" H x 1.4" W x 1.4" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE EARPHONE CONNECTION Ear Phone Connection Cougar 2-Wire Microphone for Motorola Radios, (EP4003)
- ILC Replacement for Aemc 525832d00 Battery (525832D00 BATTERY AEMC)
- ILC Replacement for Monarch Nova-pro 100 LED Stroboscopes Battery (WX-SJT3-6)
- ZORO SELECT Coin Cell, 2025, Lithium, 3V (2CUR8)
- FEIN Starlock Plus 4 x 4 in. High Speed Steel Saw Blade - 20000 rpm (2498582)
- MIGHTY MAX BATTERY 24V 5Amp Merits P31311 Cypress Power Chair 3 Stage XLR Charger (MAX3496901)
- VICTRON ENERGY Blue Smart IP65 Charger 24/8(1) 120V NEMA 1-15P Retail (BPC240831104R)
- MILWAUKEE TOOL M18 Six-Pack Sequential Charger (ML48-59-1806)
- BOSCH Stinger 4 Ton Collision Repair Set (1513B)
- DEWALT Charger (DCB094K)
- TZUMI Tzumi 6593BB 5 watt Fast Charge Wireless Charging Pad; Black (6593BB)
- Ezgeneration Battery Chargers