Ezgeneration

3.5Mm 4 Pin To 2X 3 Pin 3.5Mm Headset Adapter - M-F


product price: $28.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Compact design for maximum portability - a great solution to have on hand in your laptop bag.
  • Lightweight yet sturdy design that can easily be plugged in when required.
  • Allows the use of an external microphone and speakers with PCs or Laptops that are equipped with a combo 4-position/4-pin audio port.
  • Connector Style: Straight.
  • Color: Black.
  • Connector A: 1 - 3.5 mm Mini-Jack (4 Position) Male.
  • Connector B: 2 - 3.5 mm Mini-Jack (3 Position) Female.
  • Number of Conductors: 4.
  • Wire Gauge: 28 AWG.
  • Connector Plating: Nickel.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.