Ezgeneration

3.5 Mm To 3.5 Mm Audio Coupler - F/F


product price: $23.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Audio Cable Adapter/Audio Coupler features two 3.5mm audio female connectors, providing a cost-effective way to combine two standard 3.5mm stereo headphone cables or convert a standard audio cable into an extension cable.
Primary Information
Cable Type : Audio Coupler
Left Connector Type : 3.5mm Stereo
Left Connector Gender : Female
Right Connector Type : 3.5mm Mono
Right Connector Gender : Female
Features : Gold plated connectors
Dimensions&Miscellaneous
Length : TBD
Color : Black
Service&Support
Service & Support Type : Lifetime warranty
Special Feature
RoHS : Y
UNSPSC Code
UNSPSC Code : 52161600

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.