Shop All USB Cables
Ezgeneration
3 ft. Short Micro - USB cable
Mfr # EZ131891
Zoro # G903793211
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezgeneration
- MFR # EZ131891
- Zoro # G903793211
- UPC # 654204671940
- Country of Origin China
- Category USB Cables
Description
Features
- Slim micro USB connector molding
- Aluminum-mylar foil with braided shielding
- Supports high-speed USB data transfer rates of up to 480 mbps
- Cable jacket type - Pvc-polyvinyl chloride
- Cable shield type - Aluminum-mylar foil with braid
- Connector plating - Nickel
- Connector a - 1 - USB a (4 Pin) Male
- Connector b - 1 - USB Micro-B (5 Pin) Male
- Cable length - 3 ft.
- Color - Black
- Wire gauge - 28 awg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Radio Shack 23-279 (23-279 RADIO SHACK)
- MONOPRICE A/V Cable, Optical Toslink, 50ft (2669)
- UNIDEN SM81 Speaker Microphone (SM81)
- K2 ENERGY K2C24V2A 24V 2Ah LiFePO4 Smart Charger with Alligator Clips (K2C24V2A03)
- EZGENERATION 3 ft. 90 Degree USB Type C Charge Cable USB 2.0 (EZ648054)
- EZGENERATION 1 Ft Superspeed Usb 3.0 Cable A To B - M-M (EZ538227)
- EZGENERATION Connect A 2.5in Sata Hard Drive To Your Computer Using A Portable Cable With Ua (EZ131866)
- EZGENERATION Usb To Rs232 Db9Db25 Serial Adapter (EZ131579)
- TRIPP LITE USB 3.0 External SATA Hard Drive, UASP (U357-025-UASP)
- TRIPP LITE CABLE, USB C TO USB A (TRPU428003G2)
- SWE-TECH 3C USB-C High Definition Video Cable, USB-C from device to HDMI 4K on TV, 6 foot (FWT10U2-34006)
- Ezgeneration USB Cables