Shop All Stereo & Optical Audio Cables
Ezgeneration
2m 3.5mm 4 Position TRRS Headset Extension Cable - M-F
Mfr # EZ8366
Zoro # G903876730
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ezgeneration
- MFR # EZ8366
- Zoro # G903876730
- UPC # 657248037222
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
The 4-Pole 3.5mm headset extension cable (2m) features a 3.5mm (1/8" TRRS) audio connector on one end and a 3.5mm (1/8" TRRS) audio connector on the other, making it easy to extend the reach between your hands-free headset or headphones, and your iPhone, mobile phone or laptop computer.
To ensure long-lasting performance, this high quality 3.5mm audio extension cable features molded PVC strain relief at each of the 1/8" TRRS connectors, which prevents the cable termination points from bending at sharp angles, in turn reducing the risk of cable damage.
Please note:
To ensure proper hardware detection, we recommend that the external headset be plugged into the adapter first, before the adapter is connected to the computer or mobile device.
Also, in some circumstances, when an extension cable is used with an in-line remote control equipped headset, the remote control functions may not operate properly. This is due to the sensitivity of the remote control circuitry and does not indicate any defect in the cable.
Molded strain relief prevents the cable from being bent at sharp angles at the TRRS connectors, to minimize the stress at the plug termination point.
Provides greater flexibility by enabling you to move more freely, while working at your computer with VOIP applications (Skype, chat programs).
4-pole 3.5mm connectors with molded PVC strain relief.
90% Spiral Wrapped Connector provides shielding against EMI and RFI interference.
Extend the reach between your hands-free headset and an iPhone or other mobile phone.
Add connection distance between your headset and your laptop or desktop computer audio port.
Connector Plating: Nickel.
Cable Jacket Type: PVC - Polyvinyl Chloride.
Connector A: 1 - 3.5 mm Mini-Jack (4 Position) Male.
Connector B: 2 - 3.5 mm Mini-Jack (4 Position) Female.
Color: Black.
Wire Gauge: 28 AWG.
Cable Length: 6.6' [2 m].
Product Length: 6.6' [2 m].
Included in Package: 1 - 2m 3.5mm 4 Position Headset Extension Cable - M/F.
To ensure long-lasting performance, this high quality 3.5mm audio extension cable features molded PVC strain relief at each of the 1/8" TRRS connectors, which prevents the cable termination points from bending at sharp angles, in turn reducing the risk of cable damage.
Please note:
To ensure proper hardware detection, we recommend that the external headset be plugged into the adapter first, before the adapter is connected to the computer or mobile device.
Also, in some circumstances, when an extension cable is used with an in-line remote control equipped headset, the remote control functions may not operate properly. This is due to the sensitivity of the remote control circuitry and does not indicate any defect in the cable.
Molded strain relief prevents the cable from being bent at sharp angles at the TRRS connectors, to minimize the stress at the plug termination point.
Provides greater flexibility by enabling you to move more freely, while working at your computer with VOIP applications (Skype, chat programs).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Master Magnetics Ceramic Mount-It Magnet RB50B3N with Attached Screw and Nuts 35 Lbs. Pull Chrome (RB50B3N)
- MOTOROLA Earpiece, Clear, Acoustic Tube (RLN6424BXL)
- MONOPRICE Monitor Arm, Black, Cap. 1 (5401)
- NITECORE USB-C QC/PD 10000mAh Outdoor Power Bank (NC10000)
- STEREN BNC-BNC RG6 cULus Cable Black, 12ft (205-586BK)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Yellow, 3 ft. (HC6AY03)
- JESCOLIGHTING Dmx Extension Cable Plug And Play - 3 ft. (LCC-XLR3-EXT-32)
- LUTRON Cable Jack, Single, Snow (SC-CJ-SW)
- MOSQUITO MAGNET Cartrdg Octenol Mosq (OCTENOL3)
- TRIPP LITE DisplayPort Cable, Latches, 4Kx2K, M/M, 15ft (P580-015)
- SANOXY 3.5mm Male to M Aux Cable Cord L-Shaped Right Angle Car Audio Headphone Jack Black (SANOXY-CABLE139)
- Ezgeneration Stereo & Optical Audio Cables