Shop All Wall Plates
Ezgeneration
2 Gang Toggle Device Switch Wall Plate - White
Mfr # EZ1255165
Zoro # G103896446
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezgeneration
- MFR # EZ1255165
- Zoro # G103896446
- UPC # 746591576806
- Country of Origin China
- Category Wall Plates
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Lots of options in every category
- High quality construction and modern designs
- Superior quality performance and reliability
- Competitive prices and value for money
- Familiar and functional, traditional wallplates are designed for use with traditional devices
- Color: White
- Size: 2 Gang
- Thickness: 0.25 in.
- Cutout : 0.406 x 0.942 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Timer, Electromechanical, 24hr, In-Wall (701B)
- SOUTHWIRE 14 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (55669123)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN13)
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 1000A, 600V AC, Non-Indicating (KRP-C-1000SP)
- EZGENERATION Light Almond 1 Gang Toggle Switch Wall Plate (EZ84607)
- EZGENERATION C-Series Stainless Steel 1 Gang Metal Blank Wall Plate (EZ2742645)
- EZGENERATION GFNT2-KGY 20 amp 125 V GFCI Receptacle Grey (EZ159427)
- EZGENERATION Light Almond 3-Gang, 2-Toggle with 1-Duplex Combo Wall Plate, White (EZ778458)
- EZGENERATION Decora Light Gray 2 Gang Polycarbonate Screwless Wall Plate (EZ2514486)
- EZGENERATION GFNL2-00W 20amp 125 V Guide Light GFCI Receptacle (EZ32591)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Silicone, Light Texture Finish, Clear (HBL1795)
- Ezgeneration Wall Plates