Shop All Wall Plates
Ezgeneration
2 Gang Toggle Device Switch Wall Plate - Ivory
Mfr # EZ1255164
Zoro # G803896623
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ezgeneration
- MFR # EZ1255164
- Zoro # G803896623
- UPC # 746591645892
- Country of Origin China
- Category Wall Plates
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Lots of options in every category
- High quality construction and modern designs
- Superior quality performance and reliability
- Competitive prices and value for money
- Familiar and functional, traditional wallplates are designed for use with traditional devices
- Color: Ivory
- Size: 2 Gang
- Thickness: 0.25 in.
- Material: Thermoset
- Cutout: 0.406 x 0.942 in .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F88G48)
- SCHNEIDER ELECTRIC Power Supply, 120/375V DC; 85/264V AC, 24V DC, 75W, 3.13A, DIN Rail (ABLS1A24031)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell-Pro Heavy Duty Duplex Receptacles (5362WWR)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Hinged (RHC081006)
- EZGENERATION 20 Amp White GFCI Receptacle (EZ338369)
- EZGENERATION GFNL2-00W 20amp 125 V Guide Light GFCI Receptacle (EZ32591)
- EZGENERATION 1 Gang Light Almond Decora GFCI Midway Wall Plate (EZ149549)
- EZGENERATION 15 amps 125V 5-15 R Duplex & Type C White Outlet & USB Charger, White (EZ2184837)
- EZGENERATION GFNT2-KGY 20 amp 125 V GFCI Receptacle Grey (EZ159427)
- EZGENERATION LV80309x-LV80309T Decora Plus Screwless Snap-On Wallplate- 2 Gang- Light Almond (EZ2985562)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- Ezgeneration Lighting Controls