Ezgeneration

10 ft Yellow Snagless Category 5e- 350 MHz- UTP Patch Cable


product price: $23.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bridge the gap in your workspace with patch cables. Constructed with only top-quality components the colored hoods help keep things in your department organized. Strain relief minimizes the damage to the ends of the plugs by preventing the cable from being bent at sharp angles.
  • Cable Type: Category 5e.
  • Cable Characteristic: Patch Cable.
  • Cable Length: 3.05 m.
  • Connector on First End: 1 x RJ-45 Male.
  • Connector on Second End: 1 x RJ-45 Male.
  • Snagless.
  • Conductor: Copper.
  • Color: Yellow.
  • Standard Warranty: Lifetime.
  • Certifications and Standards: Type CM (UL); ETL; FCC.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.