Shop All Wall Plates
Ezgeneration
0PJ18-00T 2 Gang Light Almond Toggle & Duplex Nylon Receptacle Wall Plate
Mfr # EZ884082
Zoro # G903781560
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezgeneration
- MFR # EZ884082
- Zoro # G903781560
- UPC # 727272040403
- Country of Origin China
- Category Wall Plates
Description
Features
- Sub Brand: Midway
- Number of Gangs: 2 gang
- Color: Light Almond
- Material: Nylon
- Switch Style: Toggle/Duplex
- Product Type: Wall Plate
- Number in Package: 1 pk
- Number of Outlet Openings: 2
- Assembled Height: 4-7/8 in.
- Assembled Width: 4-15/16 in.
- Shape: Rectangle
- Number of Switch Openings: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cast Uninsulated Compression, Metallic (2842)
- U.S. WIRE & CABLE 25ft 12/3 SJEOW Blue Ext Cord w/Lighted End, NEMA 5-15 (05-00358) (99025)
- GARDNER BENDER 16-14 Ga. Insulated Wire Butt Splice Blue 100 pk (10-123)
- REMKE Cordset, Single Key, TPE, F, 3 Pole, 6.6 ft. (503A0066AR)
- EZGENERATION GFNT2-KGY 20 amp 125 V GFCI Receptacle Grey (EZ159427)
- EZGENERATION 15 amps 125V 5-15 R Duplex & Type C White Outlet & USB Charger, White (EZ2184837)
- EZGENERATION Light Almond 3-Gang, 2-Toggle with 1-Duplex Combo Wall Plate, White (EZ778458)
- EZGENERATION Light Almond 1 Gang Toggle Switch Wall Plate (EZ84607)
- EZGENERATION LV80309x-LV80309T Decora Plus Screwless Snap-On Wallplate- 2 Gang- Light Almond (EZ2985562)
- EZGENERATION Decora Light Gray 2 Gang Polycarbonate Screwless Wall Plate (EZ2514486)
- WIREMOLD Nonmetallic Duplex Cover Plate, Number of Gangs: 2 Non Metallic, Brown (828PR-BRN)
- Ezgeneration Lighting Controls