Shop All Computer Power Supplies
Ezgeneration
00930-000 30-50 amp NEMA 5-30P-5-50P Black Angle Plug
Mfr # EZ157122
Zoro # G004053856
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ezgeneration
- MFR # EZ157122
- Zoro # G004053856
- UPC # 654204849745
- Country of Origin China
- Category Computer Power Supplies
Description
Features
- Grade: Commercial
- Material: Thermoplastic
- Plug Type: Angle Blade
- Product Type: Plug
- Nema Type: 5-30P/5-50P
- Wire Range: 14-6 AWG
- Wires Poles: 2 Pole, 3 Wire
- Color Family: Black
- CSA Listed: Yes
- Maximum Amperage: 50 amps
- UL Listed: Yes
- Number of Prongs: 3
- Voltage: 125 volts
- Grounding
- 30/50 Amp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3.6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-142)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Dynasty CD Dynasty DCS-88BT (ML100-12GEL61)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Battery Replacement for Yamaha 900 XSR900 18-20 (MAX3941372)
- JLAB Go Air Sport True Wireless In Ear Earbuds, Graphite (EBGAIRSPRTRBLK124)
- EZGENERATION Replacement 12V DC Power Adapter - 12 Volts 5 Amps (EZ332469)
- WELTRON 6 Outlet Power Strip 525 6 Ft Cord Black (WSP-600PLF-6BK)
- SOUTHWIRE 14/3 6' Pwr Supply Cord (9716SW8808)
- PERLE SYSTEMS Step-Ps/1Ac/24Dc/0.75 Power Supply (28686358)
- SANOXY 24-Pin to 8-Pin ATX Power Supply Adapter Cable Compatible Compatible, Dell Optiplex 3020 7020 9020 (SANOXY-CABLE11)
- ALARM CONTROLS 24 Volt 1.5 Amp. Plug-In Filtered Regulated DC Power Supply (PSP-24)
- VON DUPRIN 2A Power Supply, 900-4RL Board, BBK-KL Option (PS902-KL-4RL-BBK)
- Ezgeneration Computer Power Supplies