Shop All Cart, Truck & Dolly Parts
Ezee Roll
Utility Cart Tire Inner Tube
Mfr # C26126
Zoro # G902697596
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.8
- Height 2.2
- Outside Diameter 1.5
- Wheel Width 3.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ezee Roll
- MFR # C26126
- Zoro # G902697596
- Country of Origin Unknown
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Length | 4.8 |
Height | 2.2 |
Outside Diameter | 1.5 |
Wheel Width | 3.8 |
Description
Replacement utility cart inner tube, size 26 x 2.125. Keep a spare on hand to minimize down time due to a flat tire.
Note: NOT for highway use. Wheel and tire not included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP M -Dbe10 Loading Dock Bumper (M-DBE10)
- VESTIL GANTRY CRANE FESTOON SYSTEM 22 FT WIRE (FES-KIT)
- STRONGARM Electric Winch, 1HP, 115VAC (SA9015AC /CL)
- ZORO SELECT Swivel Caster with Brake, 3 In (MH3TNZ802G)
- EZEE ROLL 20 x 2.125 Tube-type Utility Cart Tire (C20931)
- EZEE ROLL Utility Cart Tire Inner Tube (C20126)
- EZEE ROLL Polyurethane (Solid) Cart Tire Wheel Assembly, 20" x 2.125" with 3/4" Bearing (20-34-HR)
- RUBBERMAID COMMERCIAL Uprights, Aluminum, PK8 (FG4091L50000)
- VESTIL 16" x 24" Hardwood Dolly Cover, 1200 lb Capacity (FDOL-1624-12)
- RUBBERMAID COMMERCIAL Vacuum Restraint Kit (GRFG9T94M20000)
- DAYTON Roll Pin (97-27)
- Ezee Roll Cart, Truck & Dolly Parts