Shop All Cart, Truck & Dolly Parts
Ezee Roll
Utility Cart Tire Inner Tube
Mfr # C20126
Zoro # G002697595
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4.8
- Outside Diameter 1
- Wheel Width 3.2
- Height 1.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezee Roll
- MFR # C20126
- Zoro # G002697595
- Country of Origin Unknown
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Length | 4.8 |
Outside Diameter | 1 |
Wheel Width | 3.2 |
Height | 1.7 |
Description
Replacement utility cart inner tube, size 20 x 2.125. Keep a spare on hand to minimize down time due to a flat tire.
Note: NOT for highway use. Wheel and tire not included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 8 ft., 21,200 lb. (EN240X8)
- SERVICE CASTER 3 Inch SS Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-SSTS20S314-PPUB-BLK-TLB-121315)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-42-2)
- EFFIZIENT 23” Plastic Dolly, HDPE, 2 rigid casters w/brake, 2 swivel casters (EL23201HDPEGEN)
- EZEE ROLL 20 x 2.125 Tube-type Utility Cart Tire (C20931)
- EZEE ROLL Polyurethane (Solid) Cart Tire Wheel Assembly, 20" x 2.125" with 3/4" Bearing (20-34-HR)
- DAYTON Piston Seal Kit (97-156)
- DAYTON Flat Head Bolt, 1/4 - 20 x 1 In, PK4 (FHB-052)
- B & P MANUFACTURING Long Axle Kit (2002-313)
- GLOBAL EQUIPMENT Global Industrial„¢ Folding Steel Cargo Control Bar & Load Stabilizer (CB20)
- ZORO SELECT Retaining Ring (D205)
- Ezee Roll Cart, Truck & Dolly Parts