Shop All Cart, Truck & Dolly Parts
Ezee Roll
Tube-type Utility Cart Tire
Mfr # C26241
Zoro # G502697668
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 25.7
- Outside Diameter 3
- Wheel Width 25.7
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezee Roll
- MFR # C26241
- Zoro # G502697668
- Country of Origin Unknown
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Length | 25.7 |
Outside Diameter | 3 |
Wheel Width | 25.7 |
Height | 2 |
Description
This tire size is 26 x 2.125 and requires a 26 x 2.125 inner tube, item C26126. Keep a spare on hand to minimize down time because of a flat.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/8 In, L25Ft, WLL2880Lb, 7x19, Steel (2VJP3)
- RUBBERMAID COMMERCIAL Replacement Wheel Set (GRFG9W21L10000)
- XPOSE SAFETY Ball Bungees Black 9 in , 100PK (BB-9B-100-X)
- MAGLINER Nose Plate, Type U (300201)
- EZEE ROLL Utility Cart Tire Inner Tube (C20126)
- EZEE ROLL 20 x 2.125 Tube-type Utility Cart Tire (C20931)
- EZEE ROLL Polyurethane (Solid) Cart Tire Wheel Assembly, 20" x 2.125" with 3/4" Bearing (20-34-HR)
- DAYTON T-Bolts (MH29PH1703G)
- WESCO Caster, 3 1/2x1 1/4 In, For 3W220, 4W474 (108303)
- MARTIN WHEEL CO. Martin Wheel Roll-Tech 10" x 2" Solid Rubber Wheel - Axel Size 5/8" (SL10-58)
- DAYTON Nose/Toe Plate, 8-1/2 X 14 In (NP-046)
- Ezee Roll Cart, Truck & Dolly Parts