Shop All Cart, Truck & Dolly Parts
Ezee Roll
Polyurethane (Solid) Cart Tire Wheel Assembly, 20" x 2.125" with 5/8" Bearing
Mfr # 20-58-HR
Zoro # G802697658
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20
- Height 3.2
- Wheel Width 20
- Outside Diameter 8.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezee Roll
- MFR # 20-58-HR
- Zoro # G802697658
- Country of Origin Unknown
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Length | 20 |
Height | 3.2 |
Wheel Width | 20 |
Outside Diameter | 8.8 |
Description
This Polyurethane (Solid) Cart Tire Wheel Assembly is a heavy-duty constructed steel wheel with 1/4" spokes. Includes tire, wheel and ball bearings.
BeaRING SIZE - 5/8"
HUB LENGTH - 3-3/8"
LOAD CAPACITY - 150 lb.
WHEEL SIZE - 20" O.D. X 2.125"W
BeaRING SIZE - 5/8"
HUB LENGTH - 3-3/8"
LOAD CAPACITY - 150 lb.
WHEEL SIZE - 20" O.D. X 2.125"W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABINETIZER Cabinet Lift, 300 lb. Capacity (76)
- BAUER LADDER 16' x 24" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23044)
- EVEREST 2" X 20Ft 6400 LBS 2 PLY FLAT EYE-EYE SLING (C1137)
- WERNER 5 ft Aluminum Stepladder, 225 lb Capacity (355)
- EZEE ROLL 20 x 2.125 Tube-type Utility Cart Tire (C20931)
- EZEE ROLL Polyurethane (Solid) Cart Tire Wheel Assembly, 20" x 2.125" with 3/4" Bearing (20-34-HR)
- EZEE ROLL Utility Cart Tire Inner Tube (C20126)
- DAYTON Battery Charger (MH2LEB908)
- ZORO SELECT Shelf, Zinc, 24x72 In (MH2472ZSQG)
- ZORO SELECT Replacement Caster (MH2TUR901G)
- DAYTON Chain (MH5PKE07G)
- Ezee Roll Cart, Truck & Dolly Parts