Shop All Wheelbarrows & Yard Carts
Ezee Roll
Cart Tire & Wheel Assembly with 1/2" Bearing
Mfr # 20-12-AT
Zoro # G206624939
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20.5
- Overall Width 20.5
- Overall Height 3.75
- Weight 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ezee Roll
- MFR # 20-12-AT
- Zoro # G206624939
- Country of Origin Taiwan, Province of China
- Category Wheelbarrows & Yard Carts
Dimensions
Overall Length | 20.5 |
Overall Width | 20.5 |
Overall Height | 3.75 |
Details
Weight | 6 |
Description
This cart tire & wheel assembly is made of heavy-duty steel. The wheel features 1/4"-dia. spokes and a narrow hub width to easily replace most lighter-duty plastic tire and wheel assemblies. This assembly includes tire, tube, wheel and ball bearings. Ideal for use in push carts or as gauge wheels.
Note: Not made for highway use.
Size: 20 x 2.125"W
Bearing size: 1/2"
Hub width: 3-3/8"
Load capacity: 150 lb.
Note: Not made for highway use.
Size: 20 x 2.125"W
Bearing size: 1/2"
Hub width: 3-3/8"
Load capacity: 150 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Start Asm S/A Pul (753-04823)
- LOGO BRANDS Michigan 9 x 9 Side Panel (171-48)
- SUNCAST Sonora 15.75 in. H X 18 in. W Resin Planter Brown (P181605E34)
- FISKARS WATER WAND SWVLCNCT 14"" (820432-1001)
- BRENTWOOD INDUSTRIES Brentwood Replacement Wheelbarrow No-Flat Tire/Wheel Assembly (CCWB19672-1)
- WESTWARD Wheel and Hub, PK2 (TT413049666G)
- MARASTAR 2PK 4103504 Tire (2310)
- JACKSON PROFESSIONAL TOOLS Wheelbarrow 6 Cu Ft Steel Flat Free Wheel (027-M6FFBB)
- VINTIQUEWISE Flower Pots Plant Stand, Multiple Shelves, Brown Flower Display Storage Rack (QI004296)
- VULCAN Vulcan 34638 Wheelbarrow Parts, For 6 cu-ft Steel Wheelbarrow (34638)
- TRUE TEMPER TRUE TEMPER 009908VB Wheelbarrow Tray, 8 cu-ft Capacity, Poly, Yellow (009900RV/9908VB)
- Ezee Roll Lawn & Garden Tools