Shop All Rubber Bands
Ez Wrap N Stor
Strap, Red, Nylon, 6-1/2" L, 1-1/2" W
Mfr # EZWRAPNGSTORS
Zoro # G3782908
original price:
$6.19
9% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-1/2 in
- Material Nylon, Polypropylene
- Color Red
- Length 4 in
- Width 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Wrap N Stor
- MFR # EZWRAPNGSTORS
- Zoro # G3782908
- Country of Origin United States
- Category Rubber Bands
Dimensions
Size | 1-1/2 in |
Length | 4 in |
Width | 1.5 in |
Max. Bundle Dia. | 3.00 in |
Details
Item | Hook-and-Loop Cable Wrap |
Material | Nylon, Polypropylene |
Color | Red |
Includes | Reusable Wire Ties |
Description/Special Features | Adjustable Hook-and-Loop Strap |
Temp. Range | -20 Degrees to 200 Degrees F |
Closure Type | Wrap |
Flame Retardant | No |
Mounting Style | End Grommet |
Min. Temp. Rating | -20 Degrees F |
Marking | No |
Mountable | Yes |
Max. Temp. Rating | 200 Degrees F |
Thickness | 0.125 in |
Package Style | Individual |
Description
Hook-and-Loop Cable Wrap, End Grommet, Individual, Wrap, Width 1.5 in, Closure Type Wrap, Length 4 in, Mountable Yes, Package Style Individual, Color Red, Thickness 0.125 in, Material Nylon, Polypropylene, Flame Retardant No, Max. Bundle Dia. 3.00 in, Includes Reusable Wire Ties, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -20 Degrees F, Mounting Style End Grommet, Temp. Range -20 Degrees to 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Staples, Hi-Cap, 3/8", PK2500 (35550)
- ZORO SELECT 8" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRA1)
- VESTIL 54" x 54" Portable Loading Platform (FTLP-5454)
- LEARNING RESOURCES Pretend + Play® Doctor Set, 19 Pieces (9048)
- EZ WRAP N STOR Strap, Red, Nylon, 10 in. L, 1-1/2 in. W (EZWRAPNGSTORL)
- VIKAN Rubber Band, Size 1-1/2", White, PK5 (98025)
- CHARLES LEONARD Big Rubber Bands, 7" x 0.13", 12 Per Pack, PK12 (56317)
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 33, 3-1/2" x 1/8", Natural, 1 lb. Box (26335)
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 19, 3-1/2" x 1/16", Natural, 1/4 lb. Box (26199)
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 107, 7" x 5/8", Natural, 1 lb. Box (27075)
- BUSINESS SOURCE Rubber Bands- Size 12- 1LB-BG- Natural Crepe (BSN15730)
- Ez Wrap N Stor Rubber Bands