Shop All Rubber Bands
Ez Wrap N Go
Strap with Handle, Red, Nylon, 1-1/2 in. W
Mfr # EZWRAPNGOSYSVP
Zoro # G3782935
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-1/2 in
- Material Nylon, Polypropylene
- Color Red
- Length 16 in
- Width 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Wrap N Go
- MFR # EZWRAPNGOSYSVP
- Zoro # G3782935
- Country of Origin United States
- Category Rubber Bands
Dimensions
Size | 1-1/2 in |
Length | 16 in |
Width | 1.5 in |
Max. Bundle Dia. | 5.00 in |
Details
Item | Hook-and-Loop Cinch Strap |
Material | Nylon, Polypropylene |
Color | Red |
Description/Special Features | Adjustable Strap, Removable Handle |
Includes | Reusable Wire Ties |
Closure Type | Buckle |
Package Style | Individual |
Temp. Range | -20 Degrees to 200 Degrees F |
Mountable | No |
Marking | No |
Flame Retardant | No |
Thickness | 0.125 in |
Max. Temp. Rating | 200 Degrees F |
Min. Temp. Rating | -20 Degrees F |
Description
Hook-and-Loop Cinch Strap, Buckle, Individual, Width 1.5 in, Closure Type Buckle, Length 16 in, Mountable No, Package Style Individual, Color Red, Thickness 0.125 in, Material Nylon, Polypropylene, Flame Retardant No, Max. Bundle Dia. 5.00 in, Includes Reusable Wire Ties, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -20 Degrees F, Temp. Range -20 Degrees to 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC Aluminum Frame Magnetic Dry Erase Board Value Pack, 24" x 36" (6050)
- GHENT Enclosed Cork Bulletin Board 36" x 24", 1 Door (PA13624K)
- GHENT Fabric Bulletin Board 36"x46.5", Black (TF34-95)
- SWINGLINE Paper Punch, 3-Hole, 20 Sheet (A7074030E)
- EZ WRAP N GO Strap, Red, Nylon, 12 in. L, 1-1/2 in. W (EZWRAPNGO)
- EZ WRAP N GO Strap with Handle, Red, Nylon, 16 in. L (EZWRANGOSYS)
- ALLIANCE RUBBER Alliance® Can Bandz„¢ Rubber Bands, Large, 17" Length, Blue, 50/Box (7818)
- ACCO Acco Brands- Inc. ACC72155 Rubber band Ball- 275-Ball- Assorted Colors (A7072155)
- BUSINESS SOURCE Rubberbands, Size 107, 1Lb, PK40 (15727)
- CHARLES LEONARD Rubber Bands, Assorted Colors, 1-3/8oz Bag, PK12 (56385)
- ALLIANCE RUBBER Rubberbands, Crepe, 16, 1Lb, PK2675 (20165)
- Ez Wrap N Go Rubber Bands