Shop All Rubber Bands
Ez Wrap N Go
Strap, Red, Nylon, 12 in. L, 1-1/2 in. W
Mfr # EZWRAPNGO
Zoro # G3782941
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2 in
- Material Nylon, Polypropylene
- Color Red
- Length 12 in
- Width 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Wrap N Go
- MFR # EZWRAPNGO
- Zoro # G3782941
- Country of Origin United States
- Category Rubber Bands
Dimensions
Size | 1-1/2 in |
Length | 12 in |
Width | 1.5 in |
Details
Item | Hook-and-Loop Cinch Strap |
Material | Nylon, Polypropylene |
Color | Red |
Description/Special Features | Adjustable Strap with Grommet |
Includes | Reusable Wire Ties |
Marking | No |
Package Style | Individual |
Min. Temp. Rating | -20 Degrees F |
Mounting Style | End Grommet |
Closure Type | Buckle |
Mountable | Yes |
Thickness | 0.125 in |
Flame Retardant | No |
Max. Temp. Rating | 200 Degrees F |
Temp. Range | -20 Degrees to 200 Degrees F |
Description
Hook-and-Loop Cinch Strap, Buckle, End Grommet, Individual, Width 1.5 in, Closure Type Buckle, Length 12 in, Mountable Yes, Package Style Individual, Color Red, Thickness 0.125 in, Material Nylon, Polypropylene, Flame Retardant No, Includes Reusable Wire Ties, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -20 Degrees F, Mounting Style End Grommet, Temp. Range -20 Degrees to 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Markal Fine Line Pro-Line Marker White (8030-9671)
- GROTE Split Flex Tubing Spool, Black, 1/4", 100ft (83-8003-S)
- ZORO SELECT Clipboard, Letter File Size, Clear (21803)
- ZERUST 24" x 36" Poly Bags, PK 150 (025-F-00010)
- EZ WRAP N GO Strap with Handle, Red, Nylon, 1-1/2 in. W (EZWRAPNGOSYSVP)
- EZ WRAP N GO Strap with Handle, Red, Nylon, 16 in. L (EZWRANGOSYS)
- ALLIANCE Rubber Band, 7 In., Black, PK175 (ALL02004)
- VIKAN Rubber Band, Size 1-1/2", Red, PK5 (98024)
- UNIVERSAL Rubber Band, 5 In., Size 105, Beige, PK55 (UNV01105)
- UNIVERSAL Rubber Band, 3 In., Size 32, Beige, PK820 (UNV00132)
- VIKAN Rubber Band, Size 1", Yellow, PK5 (98016)
- Ez Wrap N Go Rubber Bands