Shop All Rubber Bands
Ez Wrap N Go
Handle, Black, Nylon, 7 in. L, 1 in. W
Mfr # EZWRAPNGOHANDLE
Zoro # G3782950
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 in
- Material Nylon, Polypropylene
- Color Black
- Length 7 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Wrap N Go
- MFR # EZWRAPNGOHANDLE
- Zoro # G3782950
- Country of Origin United States
- Category Rubber Bands
Dimensions
Size | 1 in |
Length | 7 in |
Width | 1 in |
Max. Bundle Dia. | 2.50 in |
Details
Item | Hook-and-Loop Cinch Strap |
Material | Nylon, Polypropylene |
Color | Black |
Includes | Reusable Wire Ties |
Closure Type | Buckle |
Package Style | Individual |
Thickness | 0.125 in |
Max. Temp. Rating | 200 Degrees F |
Marking | No |
Flame Retardant | No |
Mountable | No |
Min. Temp. Rating | -20 Degrees F |
Temp. Range | -20 Degrees to 200 Degrees F |
Description
Hook-and-Loop Cinch Strap, Buckle, Individual, Width 1 in, Closure Type Buckle, Length 7 in, Mountable No, Package Style Individual, Color Black, Thickness 0.125 in, Material Nylon, Polypropylene, Flame Retardant No, Max. Bundle Dia. 2.50 in, Includes Reusable Wire Ties, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -20 Degrees F, Temp. Range -20 Degrees to 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Magic Tape, 1/2 x 450 in. (104)
- LEE PRODUCTS CO LEE, Sortkwik Fingertip Moisteners, 3/8 Oz, Pink (10050)
- AVERY Avery® Internet Shipping Labels with TrueBlock® Technology for Inkjet Printers 8126, 5-1/2" x 8-1/2", 50 Labels (727828126)
- PARTNERS BRAND Deluxe File Storage Boxes, 24" x 12" x 10", White, 12/Case (FSB240)
- EZ WRAP N GO Strap with Handle, Red, Nylon, 1-1/2 in. W (EZWRAPNGOSYSVP)
- EZ WRAP N GO Strap, Red, Nylon, 12 in. L, 1-1/2 in. W (EZWRAPNGO)
- EZ WRAP N GO Strap with Handle, Red, Nylon, 16 in. L (EZWRANGOSYS)
- SWINGLINE Rubber Finger Tips, Size 12, M/L, PK12 (SWI54032)
- ACCO Rubberband Ball, Assorted (A7072155)
- BUSINESS SOURCE Rubberbands, Size 117B, 1Lb, PK200 (15729)
- ALLIANCE RUBBER Alliance Brites Pic Pac Rubber Bands, Assorted Sizes/Pastel Colors, 1.5 oz. Box (7706)
- Ez Wrap N Go Rubber Bands