Shop All Carabiners
Ez Wrap N Go
Carabiner, Spring-Loaded, 2 in Length, Aluminum, Red, 4 PK
Mfr # 60RCARAB
Zoro # G3708796
original price:
$20.57
60% off
new price: $8.19
/pk 4, $2.05/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 2 in
- Material Aluminum
- Lock Type Spring-Loaded
- Gate Opening 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Wrap N Go
- MFR # 60RCARAB
- Zoro # G3708796
- Country of Origin United States
- Category Carabiners
Dimensions
Length | 2 in |
Details
Item | Carabiner |
Color | Red |
Material | Aluminum |
Lock Type | Spring-Loaded |
Gate Opening | 7/8" |
Tensile Strength | 200 lb. |
Description
Carabiner, 7/8 in Gate Opening, Lock Type Spring Loaded, Length 2 in, Material Aluminum, Color Red, Tensile Strength 30 lb, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MARKER CO Machine Labels - Notice You Must Be 18 Years Old To Operate This Machine (N373AP)
- PIG Used Batteries Label 5" L x 6" H, 25PK (SGN242)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, M (V1130560U-M)
- SUNBELT Carabiner-Oval OS Keylock, Supersafe, SS 6.5" x4" x1" (A-B1ABKL321SS)
- NITE IZE S-BINER® STAINLESS STEEL DUAL CARABINER, Stainless Steel, Black (SB4-A1-3R3)
- PLAYBERG 0.01 Length, Nylon, Black, 2 PK (QI003465.2)
- KONG USA Classic 72 mm, 25PK (555D00PP0KK)
- KONG USA Trapper Anniversary Quickdraw Green, 10PK (761SET6030K)
- KONG USA Carabiner, Screw-Lock, 85-1/2mm Length, Stainless Steel, Silver (535EDGPP5K)
- FALLTECH Carabiner, Double-Locking Gate, 3 1/4 in Length, Steel, Bronze (8445)
- Ez Wrap N Go Carabiners