Shop All Wire Rooms and Partitions
Ez Wire
Swing Door Lock, Bolt-On, Steel, Gold
Mfr # H1031
Zoro # G905932939
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder-Coated
- Includes (1) Cylinder Lock, (1) Lock Case, (2) Keys, (4) Screws
- Color Gold
- Product Type Swing Door Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Wire
- MFR # H1031
- Zoro # G905932939
- Country of Origin United States
- Category Wire Rooms and Partitions
Details
Item | Lock |
Material | Steel |
Finish | Powder-Coated |
Includes | (1) Cylinder Lock, (1) Lock Case, (2) Keys, (4) Screws |
Color | Gold |
Product Type | Swing Door Lock |
Compatible Brand and Series | Husky Rack & Wire, Wireway Husky |
Compatible Manufacturer Model Number | V220308-091, V220308-094, V220310-091, V220310-094, V220408-091, V220408-094, V220410-091, V220410-094 |
Description
Swing Door Lock, Powder-Coated, Steel, Bolt-On, Gold, Compatible Brand and Series Husky Rack & Wire, Wireway Husky, Compatible Manufacturer Model Number V220308-091, V220308-094, V220310-091, V220310-094, V220408-091, V220408-094, V220410-091, V220410-094, Includes (1) Cylinder Lock, (1) Lock Case, (2) Keys, (4) Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Standard Shelf Sgl 24In White (25211PHL)
- 80/20 T-Slot Framing System, Single, 4 ft, Black (1515-LITE-BLACK-48)
- 80/20 Black 40S Heavy Duty Lift-Off Hinge Assy (40-2106-BLACK)
- KOOVA Overhead Bin Rack for Nine Bins (KV-OVERHEADBIN-9)
- EZ WIRE Slide Door Lock, Bolt-On, Steel, Gold (H1030S)
- ZORO SELECT Wire Partition Panel, W 4 Ft x H 7 Ft (19N866)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 1 Sided (10101)
- GLOBAL INDUSTRIAL Wire Mesh Sliding Gate, 8x5 (603338)
- HUSKY RACK & WIRE Tunnel Slide Door (V591008)
- FOLDING GUARD Wire Partition Panel, Galvanized (8X4)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Connecting Post, Yellow (184910)
- Ez Wire Wire Rooms and Partitions