Shop All Pipe Cements & Primers
This Product is Discontinued
Ez Weld
PVC Wet/Dry Cememt, 32 Oz, Blue (Discontinued)
Mfr # 22204
Zoro # G2904763
This Product is Discontinued
Key Features
- Size (Oz.) 32 oz
- Color Blue
- For Use With PVC Pipes and Fittings up to 6 in for Schedule 40 and up to 4 in for Schedule 80
- Standards ASTM D2564, IAPMO (UPC) Listed, NSF
- Container Size 32 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Weld
- MFR # 22204
- Zoro # G2904763
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 32 oz |
Container Size | 32 fl oz |
For Maximum Pipe Diameter | 6 in |
Details
Color | Blue |
For Use With | PVC Pipes and Fittings up to 6 in for Schedule 40 and up to 4 in for Schedule 80 |
Standards | ASTM D2564, IAPMO (UPC) Listed, NSF |
Item | Pipe Cement |
Full Cure Time | 2 hr |
Working Time | 1 min |
Compatible Materials | PVC |
Series | 222 |
For Application Type | For Drain, Waste, and Vent Pipe, Potable Water |
Container Type | Brush-Top Can |
Operating Temperature Range | 32 Degrees F to 110 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 110 Degrees F |
Minimum Viscosity | 500 cps |
Color Family | Blue |
For Material Type | PVC |
Description
Pipe Cement, For Material Type PVC, Series 222, Container Size 32 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 1 min, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Blue, Standards ASTM D2564, IAPMO (UPC) Listed, NSF, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 2 hr, Minimum Viscosity 500 cps
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.