Shop All Pipe Cements & Primers
This Product is Discontinued
Ez Weld
Primer, 8 Oz, Purple, PVC, CPVC (Discontinued)
Mfr # 21202
Zoro # G1112011
This Product is Discontinued
Key Features
- Size (Oz.) 8 oz
- Color Purple
- For Use With CPVC Fittings, CPVC Pipe, PVC Fittings, PVC Pipe
- Standards ASTM F656, IAPMO Listed, NSF
- Size 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Weld
- MFR # 21202
- Zoro # G1112011
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 8 oz |
Size | 8 oz |
Container Size | 8 oz |
Container Size and Type | 8 oz |
Container Size Range | 4.1 fl oz to 12 fl oz |
Details
Color | Purple |
For Use With | CPVC Fittings, CPVC Pipe, PVC Fittings, PVC Pipe |
Standards | ASTM F656, IAPMO Listed, NSF |
Item | Primer |
Maximum Performance Temperature | -10 Degrees F |
Minimum Performance Temperature | 110 Degrees F |
Cured Color | Purple |
Color Family | Purple |
Description
Primer, Container Size 8 oz, Cured Color Purple, Standards ASTM F656, IAPMO Listed, NSF, Maximum Performance Temperature -10 Degrees F, Minimum Performance Temperature 110 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.