Shop All Pipe Cements & Primers
This Product is Discontinued
Ez Weld
Primer, 16 Oz, Purple, PVC, CPVC (Discontinued)
Mfr # 21203
Zoro # G0904127
This Product is Discontinued
Key Features
- Size (Oz.) 16 oz
- Color Purple
- For Use With CPVC Fittings, CPVC Pipe, PVC Fittings, PVC Pipe
- Standards ASTM F656, IAPMO Listed, NSF
- Container Size and Type 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez Weld
- MFR # 21203
- Zoro # G0904127
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 16 oz |
Container Size and Type | 16 oz |
Container Size | 16 oz |
Container Size Range | 12.1 fl oz to 64 fl oz |
Details
Color | Purple |
For Use With | CPVC Fittings, CPVC Pipe, PVC Fittings, PVC Pipe |
Standards | ASTM F656, IAPMO Listed, NSF |
Item | Primer |
Maximum Performance Temperature | -10 Degrees F |
Minimum Performance Temperature | 110 Degrees F |
Cured Color | Purple |
Color Family | Purple |
Description
Primer, Container Size 16 oz, Cured Color Purple, Standards ASTM F656, IAPMO Listed, NSF, Maximum Performance Temperature -10 Degrees F, Minimum Performance Temperature 110 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.