Shop All Pipe Cements & Primers
This Product is Discontinued
Ez Weld
Pipe Cement, PVC, Med Bodied, 128 oz., Gray (Discontinued)
Mfr # 20605
Zoro # G6200853
This Product is Discontinued
Key Features
- Type Medium Bodied, PVC
- Size (Oz.) 128 oz
- Color Gray
- For Use With PVC Fittings, PVC Pipe
- Standards ASTM D2564, NSF, UPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Weld
- MFR # 20605
- Zoro # G6200853
- UPC # 892996002263
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 128 oz |
For Maximum Pipe Diameter | 6 in |
Container Size | 1 gal |
Details
Type | Medium Bodied, PVC |
Color | Gray |
For Use With | PVC Fittings, PVC Pipe |
Standards | ASTM D2564, NSF, UPC |
Item | Pipe Cement |
Minimum Operating Temperature | 32 Degrees F |
Minimum Viscosity | 500 cps |
For Material Type | PVC |
Full Cure Time | 2 hr |
Compatible Materials | PVC |
For Application Type | For Drain, Waste, and Vent Pipe, Potable Water |
Color Family | Gray |
Working Time | 1 min |
Container Type | Brush-Top Can |
Maximum Operating Temperature | 110 Degrees F |
Operating Temperature Range | 32 Degrees F to 110 Degrees F |
Description
Pipe Cement, For Material Type PVC, Container Size 1 gal, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 1 min, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Gray, Standards ASTM D2564, NSF, UPC, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 2 hr, Minimum Viscosity 500 cps
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.