Shop All Pipe Cements & Primers
Ez Weld
Pipe Cement, 8 fl oz, Gray
Mfr # EZ30602N
Zoro # G405976891
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Bodied, PVC
- Size (Oz.) 8 oz
- Color Gray
- For Use With PVC Pipe and Fittings
- Size 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Weld
- MFR # EZ30602N
- Zoro # G405976891
- UPC # 00812574014662
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 8 oz |
Size | 8 oz |
Container Size | 8 fl oz |
For Maximum Pipe Diameter | 6 in |
Details
Type | Medium Bodied, PVC |
Color | Gray |
For Use With | PVC Pipe and Fittings |
Temp. Range | 32 Degrees to 110 Degrees F |
Standards | ASTM D2564, NSF, NSF Listed, UPC |
Item | Pipe Cement |
For Material Type | PVC |
Working Time | 1 min |
Minimum Viscosity | 500 cps |
Minimum Operating Temperature | 32 Degrees F |
For Application Type | For Drain, Waste, and Vent Pipe, Potable Water |
Full Cure Time | 2 hr |
Compatible Materials | PVC |
Operating Temperature Range | 32 Degrees F to 110 Degrees F |
Maximum Operating Temperature | 110 Degrees F |
Series | Enviro 205 |
Container Type | Brush-Top Can |
Color Family | Gray |
Description
Pipe Cement, For Material Type PVC, Series Enviro 205, Container Size 8 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 1 min, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Gray, Standards ASTM D2564, NSF, NSF Listed, UPC, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 2 hr, Minimum Viscosity 500 cps
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double Sided Foam Tape, 1"x5 yds., 1/32", White (T9554462R)
- 3M Double-Sided Foam Tape, 5 yd L, 2" W (LSE160WF)
- J-B WELD Epoxy Adhesive, KwikWeld Series, Gray, Tube, 1:01 Mix Ratio, 6 hr Functional Cure (8271)
- HENRY Patch Concrete Exterior 20Lb (16336)
- EZ WELD Pipe Cement, 16 fl oz, Blue (EZ32203N)
- EZ WELD Cement, 8 Oz, Amber, PVC, CPVC, ABS (20802)
- EZ WELD Cleaner, 8 Oz, Clear, PVC, CPVC, ABS (21402)
- EZ WELD Enviro Clear Primer Clear (EZ31102N)
- EZ WELD Pipe Cement, 32 fl oz, Clear (EZ30504N)
- EZ WELD Pipe Cement, 8 fl oz, Clear (EZ30502N)
- OATEY Cement, Brush-Top Can, 32 fl oz, Blue (30894V)
- Ez Weld Pipe Sealants