Shop All Pipe Cements & Primers
Ez Weld
Pipe Cement, 8 fl oz, Clear
Mfr # EZ30502N
Zoro # G005976802
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PVC, Regular Bodied
- Size (Oz.) 8 oz
- Color Clear
- For Use With PVC Pipe and Fittings
- Temp. Range 32 Degrees to 110 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez Weld
- MFR # EZ30502N
- Zoro # G005976802
- UPC # 00812574014860
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 8 oz |
Size | 8 oz |
Container Size | 8 fl oz |
For Maximum Pipe Diameter | 6 in |
Details
Type | PVC, Regular Bodied |
Color | Clear |
For Use With | PVC Pipe and Fittings |
Temp. Range | 32 Degrees to 110 Degrees F |
Item | Pipe Cement |
Standards | ASTM D2564, NSF, NSF Listed, UPC |
Maximum Operating Temperature | 110 Degrees F |
Minimum Viscosity | 90 cps |
Series | Enviro 205 |
Compatible Materials | PVC |
Container Type | Brush-Top Can |
Minimum Operating Temperature | 32 Degrees F |
For Application Type | For Drain, Waste, and Vent Pipe, Potable Water |
Color Family | Clear |
Working Time | 1 min |
Full Cure Time | 2 hr |
For Material Type | PVC |
Operating Temperature Range | 32 Degrees F to 110 Degrees F |
Description
Pipe Cement, For Material Type PVC, Series Enviro 205, Container Size 8 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 1 min, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards ASTM D2564, NSF, NSF Listed, UPC, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 2 hr, Minimum Viscosity 90 cps
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Purple, 0.125"x60 yd. (501+ PURPLE)
- OATEY Pipe Cleaner, Low VOC, 16 oz., Clear (30795)
- FROGTAPE 2 X 60YD (1358464)
- LOCTITE Wall Base Adhesive, SpeedBonder Series, Off-White, 1 gal, Pail (228191)
- EZ WELD Pipe Cement, 16 fl oz, Blue (EZ32203N)
- EZ WELD Pipe Cement, 32 fl oz, Blue (EZ32204N)
- EZ WELD Cement, 8 Oz, Amber, PVC, CPVC, ABS (20802)
- EZ WELD Enviro Primer Purple (EZ31204N)
- EZ WELD Cement, 8 Oz, Yellow, CPVC (22702)
- EZ WELD Enviro Clear Primer Clear (EZ31103N)
- ZORO SELECT CPVC Cement, 8 oz. Size, Yellow (86238)
- Ez Weld Pipe Cements & Primers