Shop All Pipe Cements & Primers
Ez Weld
Pipe Cement, 8 fl oz, Blue
Mfr # EZ32202N
Zoro # G705976805
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Bodied, PVC
- Size (Oz.) 8 oz
- Color Blue
- For Use With PVC Pipe and Fittings
- Temp. Range 32 Degrees to 110 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez Weld
- MFR # EZ32202N
- Zoro # G705976805
- UPC # 00812574014747
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 8 oz |
Size | 8 oz |
For Maximum Pipe Diameter | 6 in |
Container Size | 8 fl oz |
Details
Type | Medium Bodied, PVC |
Color | Blue |
For Use With | PVC Pipe and Fittings |
Item | Pipe Cement |
Temp. Range | 32 Degrees to 110 Degrees F |
Standards | ASTM D2564, NSF, NSF Listed, UPC |
Compatible Materials | PVC |
Container Type | Brush-Top Can |
Full Cure Time | 2 hr |
Maximum Operating Temperature | 110 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Minimum Viscosity | 500 cps |
Operating Temperature Range | 32 Degrees F to 110 Degrees F |
Series | Enviro 205 |
For Material Type | PVC |
Color Family | Blue |
Working Time | 1 min |
For Application Type | For Drain, Waste, and Vent Pipe, Potable Water |
Description
Pipe Cement, For Material Type PVC, Series Enviro 205, Container Size 8 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 1 min, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Blue, Standards ASTM D2564, NSF, NSF Listed, UPC, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 2 hr, Minimum Viscosity 500 cps
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRION-AMERICA Caulk Gun, 10 oz, Cartridge, Skeleton, Hex Rod, Dripless Feature, Built In Puncture Tool, 7:1 (901088)
- 3M 3M 4910 VHB Tape 1" x 3", Clear, 40 mil, 100PK (4910)
- 3M Glue Gun, 120V, 500 W, 7.5 lb/hr (22033)
- 3M 3M GPT020 Double Coated Tape 1" squares - 250 per pack (3M GPT-020)
- EZ WELD Enviro Primer Purple (EZ31204N)
- EZ WELD Enviro Primer Purple (EZ31203N)
- EZ WELD Pipe Cement, 32 fl oz, Clear (EZ30504N)
- EZ WELD Pipe Cleaner, 32 Oz, Clear (21404)
- EZ WELD Enviro Clear Primer Clear (EZ31104N)
- EZ WELD CPVC One-Step Cement, 32 Oz, Yellow (22704)
- WELD-ON PVC Gray Heavy Bodied Quart (13974)
- Ez Weld Pipe Sealants