Shop All Pipe Cements & Primers
Ez Weld
Pipe Cement, 32 fl oz, Gray
Mfr # EZ30604N
Zoro # G405976877
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Bodied, PVC
- Size (Oz.) 32 oz
- Color Gray
- For Use With PVC Pipe and Fittings
- Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Weld
- MFR # EZ30604N
- Zoro # G405976877
- UPC # 00812574014686
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 32 oz |
Size | 32 oz |
Container Size | 32 fl oz |
For Maximum Pipe Diameter | 6 in |
Details
Type | Medium Bodied, PVC |
Color | Gray |
For Use With | PVC Pipe and Fittings |
Item | Pipe Cement |
Standards | ASTM D2564, NSF, NSF Listed, UPC |
Temp. Range | 32 Degrees to 110 Degrees F |
Series | Enviro 205 |
Minimum Operating Temperature | 32 Degrees F |
For Application Type | For Drain, Waste, and Vent Pipe, Potable Water |
Color Family | Gray |
For Material Type | PVC |
Container Type | Brush-Top Can |
Operating Temperature Range | 32 Degrees F to 110 Degrees F |
Full Cure Time | 2 hr |
Compatible Materials | PVC |
Working Time | 1 min |
Maximum Operating Temperature | 110 Degrees F |
Minimum Viscosity | 500 cps |
Description
Pipe Cement, For Material Type PVC, Series Enviro 205, Container Size 32 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 1 min, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Gray, Standards ASTM D2564, NSF, NSF Listed, UPC, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 2 hr, Minimum Viscosity 500 cps
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Removable Tape, 3/4x1296 in., Clear, PK2 (811-2PK)
- NASHUA Duct Tape, 48mm W, 55m L, Industrial, Gray (308)
- RED DEVIL Caulk, 10.1 oz, Cartridge, White, RTV Silicone Base (08160I)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 3" x 60 yds., Black, 16/Case (T98818B)
- EZ WELD Pipe Cement, 32 fl oz, Clear (EZ30504N)
- EZ WELD Pipe Cement, 8 fl oz, Blue (EZ32202N)
- EZ WELD Pipe Cleaner, PVC and CPVC, 128 oz., Clear (21405)
- EZ WELD Enviro Clear Primer Clear (EZ31104N)
- EZ WELD Enviro Primer Purple (EZ31202N)
- EZ WELD Cement, 16 Oz, Black, ABS (EZ21003)
- THRIFCO PLUMBING 8 Oz H.D. PVC Cement Grey (6622221)
- Ez Weld Pipe Cements & Primers