Shop All Pipe Cements & Primers
Ez Weld
Pipe Cement, 16 fl oz, Gray
Mfr # EZ30603N
Zoro # G405976884
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Bodied, PVC
- Size (Oz.) 16 oz
- Color Gray
- For Use With PVC Pipe and Fittings
- Standards ASTM D2564, NSF, NSF Listed, UPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Weld
- MFR # EZ30603N
- Zoro # G405976884
- UPC # 00812574014679
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 16 oz |
Size | 16 oz |
For Maximum Pipe Diameter | 6 in |
Container Size | 16 fl oz |
Details
Type | Medium Bodied, PVC |
Color | Gray |
For Use With | PVC Pipe and Fittings |
Standards | ASTM D2564, NSF, NSF Listed, UPC |
Temp. Range | 32 Degrees to 110 Degrees F |
Item | Pipe Cement |
Maximum Operating Temperature | 110 Degrees F |
Container Type | Brush-Top Can |
Working Time | 1 min |
Series | Enviro 205 |
For Application Type | For Drain, Waste, and Vent Pipe, Potable Water |
Full Cure Time | 2 hr |
Minimum Operating Temperature | 32 Degrees F |
Compatible Materials | PVC |
Operating Temperature Range | 32 Degrees F to 110 Degrees F |
For Material Type | PVC |
Minimum Viscosity | 500 cps |
Color Family | Gray |
Description
Pipe Cement, For Material Type PVC, Series Enviro 205, Container Size 16 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 1 min, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Gray, Standards ASTM D2564, NSF, NSF Listed, UPC, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 2 hr, Minimum Viscosity 500 cps
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKA PRO SELECT Gray Polyurethane Concrete Caulk Sealant 10.1 oz (515318)
- 3M Masking Tape, Green, 5.67"x60 yd. (401+)
- DRYDEX DAP Ready to Use White Spackling Compound 0.5 pt (12328)
- KOOLSEAL 10.5 oz Kool Seal Silicone Rubberized Roof & Flashing Sealant (249132)
- EZ WELD CPVC Cement, 32 Oz, Orange (20704)
- EZ WELD Pipe Cement, 32 fl oz, Gray (EZ30604N)
- EZ WELD Pipe Cement, 8 fl oz, Clear (EZ30502N)
- EZ WELD Pipe Cement, 8 fl oz, Gray (EZ30602N)
- EZ WELD Cement, 16 Oz, Amber, PVC, CPVC, ABS (20803)
- EZ WELD Enviro Clear Primer Clear (EZ31103N)
- WELD-ON PVC Hot 'R Cold Clear Medium Bodied Pint (13967)
- Ez Weld Pipe Sealants