Shop All Pipe Cements & Primers
Ez Weld
Pipe Cement, 1 gal, Gray
Mfr # EZ30605N
Zoro # G506011941
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Bodied, PVC
- Size (Oz.) 1 gal
- Color Gray
- For Use With PVC Pipe and Fittings
- Temp. Range 32 Degrees to 110 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Weld
- MFR # EZ30605N
- Zoro # G506011941
- UPC # 00812574014709
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 1 gal |
Size | 1 gal |
For Maximum Pipe Diameter | 6 in |
Container Size | 1 gal |
Details
Type | Medium Bodied, PVC |
Color | Gray |
For Use With | PVC Pipe and Fittings |
Temp. Range | 32 Degrees to 110 Degrees F |
Item | Pipe Cement |
Standards | ASTM D2564, NSF, NSF Listed, UPC |
Maximum Operating Temperature | 110 Degrees F |
Container Type | Can |
For Application Type | For Drain, Waste, and Vent Pipe, Potable Water |
Full Cure Time | 2 hr |
Color Family | Gray |
For Material Type | PVC |
Compatible Materials | PVC |
Minimum Operating Temperature | 32 Degrees F |
Minimum Viscosity | 500 cps |
Operating Temperature Range | 32 Degrees F to 110 Degrees F |
Series | Enviro 205 |
Working Time | 1 min |
Description
Pipe Cement, For Material Type PVC, Series Enviro 205, Container Size 1 gal, Container Type Can, For Maximum Pipe Diameter 6 in, Working Time 1 min, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Gray, Standards ASTM D2564, NSF, NSF Listed, UPC, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 2 hr, Minimum Viscosity 500 cps
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Extruded PTFE, Brown, 1In x 36Yd (1-36-5498)
- SHURTAPE HVAC Tape, 48mm x 55m, 3 mil, Black (LS 300)
- 3M Cloth Tape, 2 In x 5 yd, 5.6 mil, Brown (5451)
- 3M 3M 4052 Double Coated Foam Tape 0.75" x 5yd, Black (4052)
- EZ WELD Cleaner, 16 Oz, Clear, PVC, CPVC, ABS (21403)
- EZ WELD Cement, 8 Oz, Yellow, CPVC (22702)
- EZ WELD Cleaner, 8 Oz, Clear, PVC, CPVC, ABS (21402)
- EZ WELD Cement, 16 Oz, Black, ABS (EZ21003)
- EZ WELD CPVC Cement, 8 Oz, Orange (20702)
- EZ WELD Pipe Cement, 32 fl oz, Gray (EZ30604N)
- THRIFCO PLUMBING 16 Oz Christy's Red Hot Blue (6622232)
- Ez Weld Pipe Sealants