Shop All Pipe Cements & Primers
Ez Weld
Pipe Cement, 1 gal, Blue
Mfr # EZ32205N
Zoro # G406011942
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Bodied, PVC
- Size (Oz.) 1 gal
- Color Blue
- For Use With PVC Pipe and Fittings
- Temp. Range 32 Degrees to 110 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Weld
- MFR # EZ32205N
- Zoro # G406011942
- UPC # 00812574014778
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 1 gal |
Size | 1 gal |
For Maximum Pipe Diameter | 6 in |
Container Size | 1 gal |
Details
Type | Medium Bodied, PVC |
Color | Blue |
For Use With | PVC Pipe and Fittings |
Temp. Range | 32 Degrees to 110 Degrees F |
Standards | ASTM D2564, NSF, NSF Listed, UPC |
Item | Pipe Cement |
Full Cure Time | 2 hr |
Minimum Operating Temperature | 32 Degrees F |
Series | Enviro 205 |
Maximum Operating Temperature | 110 Degrees F |
For Material Type | PVC |
Container Type | Can |
Operating Temperature Range | 32 Degrees F to 110 Degrees F |
Working Time | 1 min |
Minimum Viscosity | 500 cps |
Color Family | Blue |
For Application Type | For Drain, Waste, and Vent Pipe, Potable Water |
Compatible Materials | PVC |
Description
Pipe Cement, For Material Type PVC, Series Enviro 205, Container Size 1 gal, Container Type Can, For Maximum Pipe Diameter 6 in, Working Time 1 min, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Blue, Standards ASTM D2564, NSF, NSF Listed, UPC, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 2 hr, Minimum Viscosity 500 cps
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Gasket Maker, Instant, 10.1 Oz Cart, Blk (33694)
- JOMAR VALVE Pipe Thread Sealant 16 fl oz, Brush-Top Can, Heavyweight, White, Paste (400-204)
- 3M Duct Tape, Rd, 50 yd. L x 1/2in. W (3903)
- SILICONE II GE Silicone 2 Medium Strength Silicone Glue 2.8 oz (GE280)
- EZ WELD CPVC Cement, 32 Oz, Orange (20704)
- EZ WELD Pipe Cement, 32 fl oz, Clear (EZ30504N)
- EZ WELD Pipe Cement, 8 fl oz, Blue (EZ32202N)
- EZ WELD Cement, 32 Oz, Amber, PVC, CPVC, ABS (20804)
- EZ WELD ABS Cement, 32 Oz, Black (21004)
- EZ WELD Enviro Primer Purple (EZ31204N)
- THRIFCO PLUMBING 32 Oz H.D. PVC Cement Grey (6622223)
- Ez Weld Pipe Sealants