Shop All Pipe Cements & Primers
Ez Weld
Enviro Primer Purple
Mfr # EZ31202N
Zoro # G905976797
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Primer
- Size (Oz.) 8 oz
- Color Purple
- For Use With CPVC Pipe and Fittings, PVC
- Standards NSF and IAPMO Listed, UPC and NSF, ASTM F656
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Weld
- MFR # EZ31202N
- Zoro # G905976797
- UPC # 00812574015058
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 8 oz |
Size | 8 oz |
Container Size and Type | 8 oz Can |
Container Size | 8 oz |
Details
Type | Primer |
Color | Purple |
For Use With | CPVC Pipe and Fittings, PVC |
Item | Primer |
Standards | NSF and IAPMO Listed, UPC and NSF, ASTM F656 |
Temp. Range | -10 Degrees to 110 Degrees F |
VOC Content Weight | 550 g/L |
For Use on Adhesive Type | Pipe |
Series | 212 |
Cured Color | Purple |
Minimum Performance Temperature | 110 Degrees F |
Container Type | Can |
Product Type | Primer |
Maximum Performance Temperature | -10 Degrees F |
Color Family | Purple |
Description
Primer, Container Size 8 oz, Container Type Can, Cured Color Purple, For Use on Adhesive Type Pipe, Product Type Primer, Series 212, Standards NSF and IAPMO Listed, UPC and NSF, ASTM F656, VOC Content Weight 550 g/L, Maximum Performance Temperature -10 Degrees F, Minimum Performance Temperature 110 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Pipe Joint Compound16Oz (31232)
- DAP Patching Compound, 32 oz, Tub, White (12278)
- IDL PACKAGING 3/4in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 3PK (3x-46703)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTY0)
- EZ WELD Pipe Cement, 16 fl oz, Clear (EZ30503N)
- EZ WELD Pipe Cleaner, 32 Oz, Clear (21404)
- EZ WELD Cement, 8 Oz, Yellow, CPVC (22702)
- EZ WELD CPVC Cement, 32 Oz, Orange (20704)
- EZ WELD Enviro Clear Primer Clear (EZ31104N)
- EZ WELD Cement, 8 Oz, Amber, PVC, CPVC, ABS (20802)
- UNITED ELCHEM POLARWELD 2636S LOW VOC PVC SOLVENT CEMENT, 32 OZ, TRANSLUCENT LIQUID, CLEAR, 095 002 (2636S)
- Ez Weld Pipe Sealants