Shop All Pipe Cements & Primers
Ez Weld
Enviro Clear Primer Clear
Mfr # EZ31104N
Zoro # G505976852
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Primer
- Size (Oz.) 32 oz
- Color Clear
- For Use With CPVC Pipe and Fittings, PVC
- Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez Weld
- MFR # EZ31104N
- Zoro # G505976852
- UPC # 00812574015126
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 32 oz |
Size | 32 oz |
Container Size | 32 oz |
Container Size and Type | 32 oz Can |
Details
Type | Primer |
Color | Clear |
For Use With | CPVC Pipe and Fittings, PVC |
Item | Primer |
Temp. Range | -10 Degrees to 110 Degrees F |
Standards | NSF and IAPMO Listed, UPC and NSF, ASTM F656 |
Container Type | Can |
For Use on Adhesive Type | Pipe |
VOC Content Weight | 550 g/L |
Minimum Performance Temperature | 110 Degrees F |
Color Family | Clear |
Maximum Performance Temperature | -10 Degrees F |
Cured Color | Clear |
Product Type | Primer |
Series | 211 |
Description
Primer, Container Size 32 oz, Container Type Can, Cured Color Clear, For Use on Adhesive Type Pipe, Product Type Primer, Series 211, Standards NSF and IAPMO Listed, UPC and NSF, ASTM F656, VOC Content Weight 550 g/L, Maximum Performance Temperature -10 Degrees F, Minimum Performance Temperature 110 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS Adhesive, E6000 Series, Black, 3.7 oz, Tube (230031)
- 3M Masking Tape, Dark Green, 2 In. x 72 Yd. (8992)
- SHURTAPE Tape, Duct Type, 48mm Duct Tape W (PC 619 FLG-48mm x 55m-24 rls/cs)
- TAPECASE Cloth Tape, 1/4 In x 5 yd, 12 mil, Tan (15C731)
- EZ WELD Pipe Cement, 32 fl oz, Blue (EZ32204N)
- EZ WELD Pipe Cement, 8 fl oz, Gray (EZ30602N)
- EZ WELD Enviro Primer Purple (EZ31204N)
- EZ WELD Pipe Cement, 1 gal, Blue (EZ32205N)
- EZ WELD Enviro Clear Primer Clear (EZ31103N)
- EZ WELD Pipe Cement, 32 fl oz, Gray (EZ30604N)
- WELD-ON Pipe Cement, Brush-Top Can, 16 fl oz (10990)
- Ez Weld Pipe Cements & Primers