Shop All Pipe Cements & Primers
Ez Weld
Enviro Clear Primer Clear
Mfr # EZ31103N
Zoro # G405976860
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Primer
- Size (Oz.) 16 oz
- Color Clear
- For Use With CPVC Pipe and Fittings, PVC
- Standards NSF and IAPMO Listed, UPC and NSF, ASTM F656
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez Weld
- MFR # EZ31103N
- Zoro # G405976860
- UPC # 00812574015119
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 16 oz |
Size | 16 oz |
Container Size | 16 oz |
Container Size and Type | 16 oz Can |
Details
Type | Primer |
Color | Clear |
For Use With | CPVC Pipe and Fittings, PVC |
Standards | NSF and IAPMO Listed, UPC and NSF, ASTM F656 |
Item | Primer |
Temp. Range | -10 Degrees to 110 Degrees F |
Cured Color | Clear |
Container Type | Can |
VOC Content Weight | 550 g/L |
Minimum Performance Temperature | 110 Degrees F |
For Use on Adhesive Type | Pipe |
Color Family | Clear |
Series | 211 |
Maximum Performance Temperature | -10 Degrees F |
Product Type | Primer |
Description
Primer, Container Size 16 oz, Container Type Can, Cured Color Clear, For Use on Adhesive Type Pipe, Product Type Primer, Series 211, Standards NSF and IAPMO Listed, UPC and NSF, ASTM F656, VOC Content Weight 550 g/L, Maximum Performance Temperature -10 Degrees F, Minimum Performance Temperature 110 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL Family of Products Brown Rubber Spray Sealant 14 oz (FSBRNR20)
- TITEBOND Epoxy Adhesive, Clear, 5 gal, Dual-Cartridge (2207)
- LOCTITE Paste High Temperature Sealant, 946 mL, Brown, Temp Range 59 Degrees to 86 Degrees F (2374447)
- DEVCON Plastic Welder Black 50mL (IT410)
- EZ WELD Enviro Primer Purple (EZ31202N)
- EZ WELD Cement, 8 Oz, Yellow, CPVC (22702)
- EZ WELD CPVC Cement, 8 Oz, Orange (20702)
- EZ WELD Pipe Cement, 32 fl oz, Blue (EZ32204N)
- EZ WELD Pipe Cement, 32 fl oz, Clear (EZ30504N)
- EZ WELD Cement, 32 Oz, Amber, PVC, CPVC, ABS (20804)
- EZ WELD CPVC Cement, 32 Oz, Orange (20704)
- Ez Weld Pipe Sealants