Shop All Pipe Cements & Primers
Ez Weld
CPVC One-Step Cement, 32 Oz, Yellow
Mfr # 22704
Zoro # G1187444
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Oz.) 32 oz
- Color Yellow
- For Use With CPVC Pipe and Fittings Up To 2 in
- Standards ASTM D2846, ASTM F493, NSF, UPC Listed
- Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Weld
- MFR # 22704
- Zoro # G1187444
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 32 oz |
Size | 32 oz |
Container Size | 32 fl oz |
For Maximum Pipe Diameter | 2 in |
Details
Color | Yellow |
For Use With | CPVC Pipe and Fittings Up To 2 in |
Standards | ASTM D2846, ASTM F493, NSF, UPC Listed |
Item | Solvent Cement |
Working Time | 1 min |
Minimum Operating Temperature | 32 Degrees F |
Full Cure Time | 2 hr |
Container Type | Brush-Top Can |
Series | 207 |
Minimum Viscosity | 500 cps |
Compatible Materials | CPVC |
Operating Temperature Range | 32 Degrees F to 110 Degrees F |
For Application Type | For Drain, Waste, and Vent Pipe, Potable Water |
Color Family | Yellow |
Maximum Operating Temperature | 110 Degrees F |
For Material Type | CPVC |
Description
Solvent Cement, For Material Type CPVC, Series 207, Container Size 32 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 2 in, Working Time 1 min, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Yellow, Standards ASTM D2846, ASTM F493, NSF, UPC Listed, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 2 hr, Minimum Viscosity 500 cps
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTECH BRANDS Duck, COLORED DUCT TAPE, 3in CORE, 1.88in X 15 YDS, NEON ORANGE (1265019)
- FROST KING MNTING TAPE 1/2""X30' 2PK (V50302)
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, White, Acrylic Polymer Base (18275)
- RUST-OLEUM Black Asphalt WetDry Surface Roof Cement 1 gal (301899)
- EZ WELD Cleaner, 8 Oz, Clear, PVC, CPVC, ABS (21402)
- EZ WELD Pipe Cement, 8 fl oz, Gray (EZ30602N)
- EZ WELD Pipe Cement, 16 fl oz, Blue (EZ32203N)
- EZ WELD Pipe Cement, 16 fl oz, Gray (EZ30603N)
- EZ WELD Enviro Primer Purple (EZ31203N)
- EZ WELD Enviro Clear Primer Clear (EZ31103N)
- WELD-ON PVC Clear Regular Bodied Quart (13968)
- Ez Weld Pipe Cements & Primers