Shop All Pipe Cements & Primers
Ez Weld
CPVC Cement, 32 Oz, Orange
Mfr # 20704
Zoro # G0518183
original price:
$18.25
10% off
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Oz.) 32 oz
- Color Orange
- For Use With CPVC Fittings, CPVC Pipe
- Standards ASTM F493 / D2846, NSF, UPC Listed
- Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez Weld
- MFR # 20704
- Zoro # G0518183
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 32 oz |
Size | 32 oz |
Container Size | 32 fl oz |
For Maximum Pipe Diameter | 6 in |
Details
Color | Orange |
For Use With | CPVC Fittings, CPVC Pipe |
Standards | ASTM F493 / D2846, NSF, UPC Listed |
Item | Pipe Cement |
Minimum Viscosity | 500 cps |
Container Type | Brush-Top Can |
For Application Type | For Drain, Waste, and Vent Pipe, Potable Water |
Maximum Operating Temperature | 110 Degrees F |
Full Cure Time | 2 hr |
Operating Temperature Range | 32 Degrees F to 110 Degrees F |
Series | Low VOC 907 |
Compatible Materials | CPVC |
Color Family | Orange |
Minimum Operating Temperature | 32 Degrees F |
For Material Type | CPVC |
Working Time | 1 min |
Description
Pipe Cement, For Material Type CPVC, Series Low VOC 907, Container Size 32 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 1 min, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Orange, Standards ASTM F493 / D2846, NSF, UPC Listed, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 2 hr, Minimum Viscosity 500 cps
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH High Temperature Polyimide Masking Discs, 1/2 In. Diameter, Amber, 2000 Discs/Roll (PPD-1/2)
- ROBERTS Floor Adhesive, 1406 Series, Milky White, 16 oz, Bottle (1406-P)
- LOCTITE Solvent Based Gasket Sealant, 1 pt, Red, Temp Range -65 to 500 Degrees F (1540591)
- ANTI-SEIZE TECHNOLOGY Valve Stem Packing (19093)
- EZ WELD Enviro Clear Primer Clear (EZ31103N)
- EZ WELD Pipe Cement, 16 fl oz, Clear (EZ30503N)
- EZ WELD Pipe Cement, 32 fl oz, Clear (EZ30504N)
- EZ WELD Cleaner, 8 Oz, Clear, PVC, CPVC, ABS (21402)
- EZ WELD Pipe Cement, 8 fl oz, Blue (EZ32202N)
- EZ WELD Cleaner, 16 Oz, Clear, PVC, CPVC, ABS (21403)
- OATEY Clear Primer, 32 oz. (30753)
- Ez Weld Pipe Sealants