Shop All Pipe Cements & Primers
Ez Weld
CPVC Cement, 16 Oz, Orange
Mfr # 20703
Zoro # G3417547
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Oz.) 16 oz
- Color Orange
- For Use With CPVC Fittings, CPVC Pipe
- Standards ASTM F493 / D2846, NSF, UPC Listed
- Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez Weld
- MFR # 20703
- Zoro # G3417547
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 16 oz |
Size | 16 oz |
For Maximum Pipe Diameter | 6 in |
Container Size | 16 fl oz |
Details
Color | Orange |
For Use With | CPVC Fittings, CPVC Pipe |
Item | Pipe Cement |
Standards | ASTM F493 / D2846, NSF, UPC Listed |
Minimum Operating Temperature | 32 Degrees F |
Compatible Materials | CPVC |
For Material Type | CPVC |
Series | Low VOC 907 |
Container Type | Brush-Top Can |
Minimum Viscosity | 500 cps |
Working Time | 1 min |
For Application Type | For Drain, Waste, and Vent Pipe, Potable Water |
Operating Temperature Range | 32 Degrees F to 110 Degrees F |
Color Family | Orange |
Maximum Operating Temperature | 110 Degrees F |
Full Cure Time | 2 hr |
Description
Pipe Cement, For Material Type CPVC, Series Low VOC 907, Container Size 16 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 1 min, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Orange, Standards ASTM F493 / D2846, NSF, UPC Listed, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 2 hr, Minimum Viscosity 500 cps
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Extruded PTFE, Brown, 1In x 36Yd (1-36-5498)
- OATEY PVC Cement, 8 oz., Gray (31094)
- SUREBONDER Hot Melt Adhesive, Tan, 5/8 in Dia, 2 in L, 10 sec Begins to Harden, 600 PK (TC-711-11P)
- EASY MASK Masking Paper, Brown, 3" x 180 ft. (12903)
- EZ WELD Cement, 8 Oz, Amber, PVC, CPVC, ABS (20802)
- EZ WELD Enviro Primer Purple (EZ31203N)
- EZ WELD Enviro Primer Purple (EZ31202N)
- EZ WELD CPVC Cement, 32 Oz, Orange (20704)
- EZ WELD Pipe Cement, 16 fl oz, Clear (EZ30503N)
- EZ WELD Pipe Cement, 8 fl oz, Gray (EZ30602N)
- OATEY Cement, Brush-Top Can, 8 fl oz, Blue (32161V)
- Ez Weld Pipe Cements & Primers