Shop All Pipe Cements & Primers
Ez Weld
Cleaner, 16 Oz, Clear, PVC, CPVC, ABS
Mfr # 21403
Zoro # G0664763
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (Oz.) 16 oz
- Color Clear
- For Use With ABS Pipe and Fittings, CPVC Pipe and Fittings, PVC Pipe and Fittings
- Size 16 oz
- Standards ASTM F-402-18, NOISH/MSHA TC-23C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Weld
- MFR # 21403
- Zoro # G0664763
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 16 oz |
Size | 16 oz |
Container Size | 16 oz |
Container Size and Type | 16 oz Can |
Details
Color | Clear |
For Use With | ABS Pipe and Fittings, CPVC Pipe and Fittings, PVC Pipe and Fittings |
Item | Surface Cleaner |
Standards | ASTM F-402-18, NOISH/MSHA TC-23C |
For Use on Adhesive Type | Pipe |
Maximum Performance Temperature | -10 Degrees F |
Color Family | Clear |
Series | 214 |
Minimum Performance Temperature | 110 Degrees F |
Cured Color | Clear |
Product Type | Surface Cleaner |
Container Type | Can |
VOC Content Weight | 25 g/L |
Description
Surface Cleaner, Container Size 16 oz, Container Type Can, Cured Color Clear, For Use on Adhesive Type Pipe, Product Type Surface Cleaner, Series 214, Standards ASTM F-402-18, NOISH/MSHA TC-23C, VOC Content Weight 25 g/L, Maximum Performance Temperature -10 Degrees F, Minimum Performance Temperature 110 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZAR Interior/Exterior Latex Wood Patch (30912)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 1/2" x 60 yds., Green, 48/Case (T933401)
- BOND IT High Modulus Marine Silicone Sealant, Clear (BDHA6T)
- LOCTITE Super Glue, Longneck Bottle, Liquid, .18 oz., Clear (230992)
- EZ WELD Pipe Cement, 16 fl oz, Blue (EZ32203N)
- EZ WELD CPVC Cement, 32 Oz, Orange (20704)
- EZ WELD Pipe Cleaner, 32 Oz, Clear (21404)
- EZ WELD CPVC Cement, 8 Oz, Orange (20702)
- EZ WELD Cement, 32 Oz, Amber, PVC, CPVC, ABS (20804)
- EZ WELD Cement, 8 Oz, Black, ABS (21002)
- OATEY Pipe Cleaner, Low VOC, 8 oz., Clear (30782)
- Ez Weld Pipe Sealants